Shop ZORO SELECT

M3.5-0.60 x 20 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 3000 PK

  • Mfr # M3.520MPP188
  • Zoro # G9721268

product price: 
$
276.99
/pk of 3000, $0.09/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 7985A
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M3.520MPP188
Zoro #
G9721268
UPC #
-
Country of Origin
Taiwan, Province of China
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 7985A
Item
Machine Screw
Thread Style
Fully Threaded

Dimensions

Thread Size
M3.5-0.60
Fastener Length
20 mm

Description

Machine Screws,M3.5-0.6x20 DIN7,Package Quantity 3000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products