Shop ZORO SELECT
See all product information
Create Account
M3.5-0.60 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1500 PK
- Mfr # M3.525D7985A
- Zoro # G9083656
product price:Â
$
76.99
/pk of 1500, $0.05/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M3.5-0.60
Material
Steel
Finish
Zinc Plated
Standards
DIN 7985A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M3.525D7985A
- Zoro #
- G9083656
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- DIN 7985A
- Item
- Machine Screw
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- M3.5-0.60
- Fastener Length
- 25 mm
Description
Machine Screws,M3.5-0.6X25 DIN7,PK1500, Package Quantity 1500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.