Shop ZORO SELECT
See all product information
Create Account
Lock Nut, M3.5-6.00, Steel, Class 4, Zinc Plated, 10000 PK
- Mfr # M3.5D439B
- Zoro # G9081818
product price:Â
$
61.19
/pk
Key Features
Hex Type
Jam Hex
Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Standards
DIN 439
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M3.5D439B
- Zoro #
- G9081818
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Lock Nut
- Hex Type
- Jam Hex
- Material
- Steel
- Material Grade/Class
- Class 4
- Finish
- Zinc Plated
- Standards
- DIN 439
- System of Measurement
- Metric
- Thread Type
- Metric Coarse and Fine
Dimensions
- Thread Size
- M3.5-6.00
Description
M3.5-6 Din 439 Class 04 Hex Jam Nut Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.