This item is Discontinued.

Zoro Select Class 10.9, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 260 mm L, 5 PK L04100.360.0260

This item is Discontinued.

Zoro Select

Class 10.9, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 260 mm L, 5 PK (Discontinued)

Mfr # L04100.360.0260
Zoro # G1158689
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04100.360.0260
Zoro #
G1158689
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M36-4.00
Fastener Length
260 mm
Head Width
55 mm
Head Height
22.5 mm
Min. Thread Length
84 mm
Head and Washer Height
22.5 mm
Minimum Thread Length
97 mm
Dia./Thread Size
M36-4.00
Screw Size
M36
Overall Length
260 mm
Wire Rope Length
260 mm
Length
260 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Tensile Strength
150,800 psi
Head Type
Hex
Fastener Industry Standards
DIN 931
Proof Load
830 N/sq mm
Rockwell Hardness
HRC32
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Screw Industry Standards
DIN 931
Basic Material
Steel
Thread Pitch
4 mm
Minimum Temperature
-58 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 931
Dimensional Standards
DIN 931
Threadlocker Minimum Temperature
M36-4.00
Threadlocker Maximum Temperature
4 mm
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Bolt Material
Steel
Material Type
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M36-4.00, Fastener Length 260 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 84 mm, Head Height 22.5 mm, Head Width 55 mm, Package Quantity 5

Ratings & reviews