This item is Discontinued.

Zoro Select Class 8.8, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK L01010.360.0060

This item is Discontinued.

Zoro Select

Class 8.8, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK (Discontinued)

Mfr # L01010.360.0060
Zoro # G5669931
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01010.360.0060
Zoro #
G5669931
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M36-4.00
Fastener Length
60 mm
Head Width
55 mm
Head Height
22.5 mm
Min. Thread Length
60 mm
Minimum Thread Length
60 mm
Head and Washer Height
22.5 mm
Dia./Thread Size
M36-4.00
Overall Length
60 mm
Screw Size
M36
Wire Rope Length
60 mm
Length
60 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Proof Load
580 N/sq mm
Rockwell Hardness
HRC22
Tensile Strength
120,350 psi
Threadlocker Minimum Temperature
M36-4.00
Dimensional Standards
DIN 933
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 933
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
4 mm
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Basic Material
Steel
Fastener Industry Standards
DIN 933
Material Type
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Fully Threaded
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M36-4.00, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 60 mm, Head Height 22.5 mm, Head Width 55 mm, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.