This item is Discontinued.

Zoro Select M36 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 6 PK L07000.390.0140

This item is Discontinued.

Zoro Select

M36 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 6 PK (Discontinued)

Mfr # L07000.390.0140
Zoro # G1581769
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07000.390.0140
Zoro #
G1581769
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Thread Style
Partially Threaded
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Dimensional Standards
DIN 912
Minimum Temperature
-58 Degrees F
Thread Pitch
4 mm
Material Grade/Class
Class 12.9
Finish Type
Black Oxide
Material Type
Steel
Basic Material
Steel
Material Grade
Class 12.9
Fastener Industry Standards
DIN 912
Screw Head Type
Cylindrical
Fastener Finish
Black Oxide
Min. Tensile Strength
1,200 N/sq mm
Head Type
Standard
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 27 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M36x4.00, Minimum Thread Length 120 mm, Fastener Length 140 mm, Head Height 39 mm, Head Diameter 58 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews