M36-4.00 Socket Head Cap Screw, Socket, Zinc Plated Steel, 160 mm Length

  • Mfr # M07160.360.0160
  • Zoro # G0303567
product price: 
$
83.69
/ea

Key Features

Socket Head
Hex Drive
Thread Size
M36-4.00
Material
Steel
Finish
Zinc Plated
Drive Size
27 mm
Tensile Strength
116,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07160.360.0160
Zoro #
G0303567
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M36-4.00
Screw Length
160 mm
Drive Size
27 mm
Head Height
36 mm
Thread Length
110 mm
Min. Thread Length
110 mm
Head Diameter
54 mm
Minimum Thread Length
110 mm
Length
160 mm
Dia./Thread Size
M36-4.00
Head Dia.
54 mm
Fastener Length
160 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C22 to C34
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Thread Type
Coarse
Dimensional Standards
DIN 912
Material Grade/Class
Class 8.8
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Thread Pitch
4 mm
Basic Material
Steel
Min. Tensile Strength
800 N/sq mm
Screw Style
Socket Head Cap Screw
Material Grade
Class 8.8
Fastener Finish
Zinc Plated
Screw Head Type
Cylindrical
Fastener Industry Standards
DIN 912
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 27 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M36x4.00, Minimum Thread Length 110 mm, Fastener Length 160 mm, Head Height 36 mm, Head Diameter 54 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products