Shop ZORO SELECT
See all product information
Create Account
External Tooth K-Lock Lock Nut, M4-0.70, Stainless Steel, Not Graded, Plain, 3.2 mm Ht, 2500 PK
- Mfr # M4NKA2
- Zoro # G9722074
product price:Â
$
335.99
/pk of 2500, $0.13/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Lock Type
External Tooth K-Lock
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4NKA2
- Zoro #
- G9722074
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Lock Nut
- Hex Type
- Standard Hex
- Lock Type
- External Tooth K-Lock
- Material
- Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Plain
- Standards
- DIN 934K
- System of Measurement
- Metric
- Thread Type
- Metric
Dimensions
- Thread Size
- M4-0.70
- Hex Height
- 3.2 mm
- Hex Width
- 6.78 mm
Description
Lock Nuts,M4-0.7 K LOCK HEx NUT,PK2500, Package Quantity 2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.