Shop ZORO SELECT

External Tooth K-Lock Lock Nut, M4-0.70, Steel, Class 8, Zinc Plated, 3.2 mm Ht, 5000 PK

  • Mfr # M4NK
  • Zoro # G9721618

product price: 
$
229.99
/pk of 5000, $0.05/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Lock Type
External Tooth K-Lock
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M4NK
Zoro #
G9721618
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
External Tooth K-Lock
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 934K
System of Measurement
Metric
Thread Type
Metric

Dimensions

Thread Size
M4-0.70
Hex Height
3.2 mm
Hex Width
6.78 mm

Description

Lock Nuts,M4-0.7 K LOCK HEx NUT,PK5000, Package Quantity 5000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.