Shop ZORO SELECT
See all product information
Create Account
M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK
- Mfr # M4035CSP
- Zoro # G8537604
product price:Â
$
36.79
/pk of 100, $0.37/ea
Key Features
Hex Drive
Thread Size
M4-0.70
Material
Steel
Finish
Black Oxide
Standards
ISO 4762, ASTM A574M
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4035CSP
- Zoro #
- G8537604
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Black Oxide
- Drive Type
- Hex
- Standards
- ISO 4762, ASTM A574M
- System of Measurement
- Metric
- Class
- Socket Head Cap Screw
- Fastener Thread Type
- Metric
- Thread Style
- Partially Threaded
Dimensions
- Thread Size
- M4-0.70
- Screw Length
- 35 mm
Description
Socket Head Cap Screws,M4-0.7X35,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.