Hex Nut, M4-0.70, Steel, Class 10, Zinc Plated, 3.20 mm Ht, 100 PK
- Mfr # M04121.040.0001
- Zoro # G1810901
product price:Â
$
7.95
/pk of 100, $0.08/ea
Key Features
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Hex Height
3.20 mm
Hex Width
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M04121.040.0001
- Zoro #
- G1810901
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M4-0.70
- Hex Height
- 3.20 mm
- Hex Width
- 7 mm
- Dia./Thread Size
- M4-0.70
- Nut Height
- 3.2 mm
- Width Across Flats
- 7 mm
- For Screw Size
- M4
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Class 10, Material Steel, Thread Size M4x0.70, Hex Width 7 mm, Hex Height 3.2 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.