This item is Discontinued.

Zoro Select M4 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 4750 PK L55050.040.0014

This item is Discontinued.

Zoro Select

M4 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 4750 PK (Discontinued)

Mfr # L55050.040.0014
Zoro # G5645258
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L55050.040.0014
Zoro #
G5645258
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Style
Fully Threaded
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Material Type
Stainless Steel
Material Grade/Class
316
Finish Type
Plain
Pack Size
Bulk Pack
Thread Pitch
0.7 mm
Dimensional Standards
DIN 912
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 912
Fastener Finish
Plain
Basic Material
Stainless Steel
Material Grade
A4
Min. Tensile Strength
700 N/sq mm
Head Type
Standard
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M4x0.70
Screw Length
14 mm
Drive Size
3 mm
Head Height
4 mm
Thread Length
14 mm
Min. Thread Length
14 mm
Head Diameter
7 mm
Minimum Thread Length
14 mm
Length
14 mm
Head Dia.
7 mm
Dia./Thread Size
M4-0.70
Fastener Length
14 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M4x0.70, Minimum Thread Length 14 mm, Fastener Length 14 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.