Shop ZORO SELECT
See all product information
Create Account
M4 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 2000 PK
- Mfr # L07000.040.0045
- Zoro # G5660089
product price:Â
$
218.99
/pk 2000, $0.11/ea
Free Shipping & Returns
Key Features
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
3 mm
Tensile Strength
174,000 psi
Standards
DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L07000.040.0045
- Zoro #
- G5660089
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M4x0.70
- Screw Length
- 45 mm
- Drive Size
- 3 mm
- Head Height
- 4 mm
- Thread Length
- 25 mm
- Min. Thread Length
- 25 mm
- Minimum Thread Length
- 25 mm
- Head Diameter
- 7 mm
- Dia./Thread Size
- M4-0.70
- Head Dia.
- 7 mm
- Length
- 45 mm
- Fastener Length
- 45 mm
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M4x0.70, Minimum Thread Length 25 mm, Fastener Length 45 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable