Shop ZORO SELECT

M4-0.70 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 6 mm Length, 100 PK

  • Mfr # M4C6KCS
  • Zoro # G3238453

product price: 
$
19.39
/pk of 100, $0.19/ea

Key Features

Socket Head
Hex Drive
Thread Size
M4-0.70
Material
Alloy Steel
Finish
Black Oxide
Drive Size
3 mm
Tensile Strength
160,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M4C6KCS
Zoro #
G3238453
UPC #
096653454918
Country of Origin
United States
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
160,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Metric
Rockwell Hardness
C39 to C44
Thread Style
Fully Threaded
Temp. Range
-20 Degrees to 400 Degrees F
Class
12.9
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Minimum Temperature
-20 Degrees F
Material Quality Standards
ASTM A574
Thread Pitch
0.7 mm
Dimensional Standards
ANSI B 18.3
Pack Size
Small Pack
Maximum Temperature
400 Degrees F
Basic Material
Steel
Fastener Finish
Black Oxide
Screw Head Type
Cylindrical
Material Grade
Alloy Steel
Fastener Industry Standards
ASME B18.3, ASTM A574
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
160,000 psi
Temperature - Minimum
-20 Degrees F
Temperature - Maximum
400 Degrees F
Material Grade/Class
Class 12.9
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
M4-0.70
Screw Length
6 mm
Drive Size
3 mm
Thread Length
6 mm
Head Height
4 mm
Vented Hole Size
Not Vented
Min. Thread Length
6 mm
Minimum Thread Length
6 mm
Head Diameter
7 mm
Head Dia.
7 mm
Dia./Thread Size
M4-0.70
Length
6 mm
Fastener Length
6 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M4-0.7, Minimum Thread Length 6 mm, Fastener Length 6 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products