M4-0.70 Socket Head Cap Screw, Socket, Black Oxide Steel, 8 mm Length, 100 PK

  • Mfr # M07000.040.0008
  • Zoro # G3152511
product price: 
$
3.29
/pk of 100, $0.03/ea

Key Features

Socket Head
Hex Drive
Thread Size
M4-0.70
Material
Steel
Finish
Black Oxide
Drive Size
3 mm
Tensile Strength
176,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07000.040.0008
Zoro #
G3152511
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Screw Length
8 mm
Drive Size
3 mm
Thread Length
8 mm
Vented Hole Size
Not Vented
Head Height
4 mm
Min. Thread Length
8 mm
Minimum Thread Length
8 mm
Head Diameter
7 mm
Dia./Thread Size
M4-0.70
Head Dia.
7 mm
Length
8 mm
Fastener Length
8 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,000 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C39 to C44
Class
12.9
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Type
Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Dimensional Standards
DIN 912
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Thread Pitch
0.7 mm
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Basic Material
Steel
Material Grade
Class 12.9
Screw Head Type
Cylindrical
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
176,000 psi
Fastener Industry Standards
DIN 912
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M4x0.70, Minimum Thread Length 8 mm, Fastener Length 8 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products