Shop ZORO SELECT

M4-0.70 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 18 mm Length, 50 PK

  • Mfr # M51060.040.0018

  • Zoro # G9464515


product price: 
$
2.89
/pk 50, $0.06/ea

Key Features

Flat Head
Hex Drive
Thread Size
M4-0.70
Screw Length
18 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
2-1/2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M51060.040.0018
Zoro #
G9464515
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 7991
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C32 to C39
Head Angle (Deg.)
90 Degrees
Thread Type
Coarse
Material Grade/Class
18-8
Thread Pitch
0.7 mm
Pack Size
Small Pack
Countersink Angle
90 Degrees
Dimensional Standards
ISO 10642
Fastener Industry Standards
DIN 7991
Material Grade
A2
Screw Style
Socket Head Cap Screw
Basic Material
Stainless Steel
Min. Tensile Strength
700 N/sq mm
Screw Head Type
Flat
Fastener Finish
Plain
Type
Socket Head Cap Screw
Sealing Gasket
No
Head Texture
Smooth
Non-Marring Tip
No

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M4-0.7, Minimum Thread Length 18 mm, Fastener Length 18 mm, Head Height 2.48 mm, Head Diameter 8.96 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable

Ratings & reviews

Explore more products