Shop ZORO SELECT

M4-0.70 Socket Head Cap Screw, Flat, Black Oxide Steel, 60 mm Length, 100 PK

  • Mfr # M07400.040.0060
  • Zoro # G0303549

product price: 
$
132.99
/pk of 100, $1.33/ea
Free Shipping & Returns

Key Features

Flat Head
Hex Drive
Thread Size
M4-0.70
Material
Steel
Finish
Black Oxide
Drive Size
2.5 mm
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07400.040.0060
Zoro #
G0303549
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Screw Length
60 mm
Drive Size
2.5 mm
Thread Length
25 mm
Head Height
2.48 mm
Min. Thread Length
25 mm
Minimum Thread Length
25 mm
Head Diameter
8.96 mm
Length
60 mm
Head Dia.
8.96 mm
Dia./Thread Size
M4-0.70
Fastener Length
60 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 10642
System of Measurement
Metric
Thread Direction
Right Hand
Rockwell Hardness
C32 to C39
Head Angle (Deg.)
90 Degrees
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Material Type
Steel
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Dimensional Standards
ISO 10642
Countersink Angle
90 Degrees
Material Grade/Class
Class 10.9
Finish Type
Black Oxide
Maximum Temperature
302 Degrees F
Thread Pitch
0.7 mm
Screw Style
Socket Head Cap Screw
Material Grade
Class 10.9
Screw Head Type
Flat
Min. Tensile Strength
1,000 N/sq mm
Fastener Industry Standards
ISO 10642
Fastener Finish
Black Oxide
Basic Material
Steel
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Alloy Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M4x0.70, Minimum Thread Length 25 mm, Fastener Length 60 mm, Head Height 2.48 mm, Head Diameter 8.96 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products