Shop ZORO SELECT

M4-0.70 Socket Head Cap Screw, Socket, Black Oxide Steel, 10 mm Length, 100 PK

  • Mfr # M07080.040.0010
  • Zoro # G3477397

product price: 
$
9.99
/pk of 100, $0.10/ea

Key Features

Socket Head
Hex Drive
Thread Size
M4-0.70
Material
Steel
Finish
Black Oxide
Drive Size
2.5 mm
Tensile Strength
116,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07080.040.0010
Zoro #
G3477397
UPC #
190735963357
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Screw Length
10 mm
Drive Size
2.5 mm
Thread Length
10 mm
Head Height
2.8 mm
Vented Hole Size
Not Vented
Min. Thread Length
10 mm
Minimum Thread Length
10 mm
Head Diameter
7 mm
Length
10 mm
Head Dia.
7 mm
Dia./Thread Size
M4-0.70
Fastener Length
10 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Rockwell Hardness
C22 to C32
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Class
6g
Thread Direction
Right Hand
Thread Type
Coarse
Thread Pitch
0.7 mm
Pack Size
Small Pack
Dimensional Standards
DIN 7984
Material Grade/Class
Class 8.8
Thread Fit
6G
Material Grade
Class 8.8
Fastener Finish
Black Oxide
Fastener Industry Standards
DIN 7984
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
116,000 psi
Basic Material
Steel
Screw Head Type
Low
Head Texture
Smooth
Type
Socket Head Cap Screw
Non-Marring Tip
No
Sealing Gasket
No
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M4-0.7, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 2.8 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products