This item is Discontinued.

Zoro Select M4 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 8100 PK L07400.040.0012

This item is Discontinued.

Zoro Select

M4 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 8100 PK (Discontinued)

Mfr # L07400.040.0012
Zoro # G5657830
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07400.040.0012
Zoro #
G5657830
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4x0.70
Screw Length
12 mm
Drive Size
2 1/2 mm
Head Height
2 mm
Thread Length
12 mm
Vented Hole Size
Not Vented
Min. Thread Length
12 mm
Minimum Thread Length
12 mm
Head Diameter
8 mm
Dia./Thread Size
M4-0.70
Head Dia.
8 mm
Length
12 mm
Fastener Length
12 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
DIN 7991
System of Measurement
Metric
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C32 to C39
Thread Direction
Right Hand
Head Angle (Deg.)
90 Degrees
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Head Shape
Round
Dimensional Standards
DIN 7991
Finish Type
Black Oxide
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Material Type
Steel
Material Grade/Class
Class 10.9
Pack Size
Bulk Pack
Countersink Angle
90 Degrees
Thread Pitch
0.7 mm
Screw Style
Socket Head Cap Screw
Screw Head Type
Flat
Material Grade
Class 12.9
Fastener Finish
Black Oxide
Fastener Industry Standards
DIN 7991
Min. Tensile Strength
1,000 N/sq mm
Basic Material
Steel
Head Type
Flat
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M4x0.70, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 2 mm, Head Diameter 8 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable

Ratings & reviews