This item is Discontinued.

Zoro Select M4 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 6000 PK L07000.040.0008

This item is Discontinued.

Zoro Select

M4 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 6000 PK (Discontinued)

Mfr # L07000.040.0008
Zoro # G5660186
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07000.040.0008
Zoro #
G5660186
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4x0.70
Screw Length
8 mm
Drive Size
3 mm
Head Height
4 mm
Thread Length
8 mm
Min. Thread Length
8 mm
Minimum Thread Length
8 mm
Head Diameter
7 mm
Length
8 mm
Dia./Thread Size
M4-0.70
Head Dia.
7 mm
Fastener Length
8 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Dimensional Standards
DIN 912
Thread Pitch
0.7 mm
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 12.9
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Finish Type
Black Oxide
Material Type
Steel
Material Grade
Class 12.9
Fastener Finish
Black Oxide
Min. Tensile Strength
1,200 N/sq mm
Fastener Industry Standards
DIN 912
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Head Type
Standard
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M4x0.70, Minimum Thread Length 8 mm, Fastener Length 8 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews