This item is Discontinued.

Zoro Select M4 Socket Head Cap Screw, Button, Black Oxide Steel, 8 mm Length, 8900 PK L07150.040.0008

This item is Discontinued.

Zoro Select

M4 Socket Head Cap Screw, Button, Black Oxide Steel, 8 mm Length, 8900 PK (Discontinued)

Mfr # L07150.040.0008
Zoro # G3319427
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07150.040.0008
Zoro #
G3319427
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4x0.70
Screw Length
8 mm
Drive Size
3 mm
Head Height
2.2 mm
Thread Length
8 mm
Min. Thread Length
8 mm
Head Diameter
7.6 mm
Minimum Thread Length
8 mm
Length
8 mm
Head Dia.
7.6 mm
Dia./Thread Size
M4-0.70
Fastener Length
8 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Rockwell Hardness
C32 to C39
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Thread Style
Fully Threaded
Thread Type
Coarse
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Dimensional Standards
ISO 7380-1
Head Shape
Round
Material Type
Steel
Material Grade/Class
Class 10.9
Finish Type
Black Oxide
Maximum Temperature
302 Degrees F
Thread Pitch
0.7 mm
Fastener Industry Standards
ISO 7380-1
Fastener Finish
Black Oxide
Basic Material
Steel
Min. Tensile Strength
1,000 N/sq mm
Material Grade
Class 10.9
Screw Head Type
Button
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M4x0.70, Minimum Thread Length 8 mm, Fastener Length 8 mm, Head Height 2.2 mm, Head Diameter 7.6 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable

Ratings & reviews