Shop ZORO SELECT

M4-0.70 Socket Head Cap Screw, Button, Plain Steel, 10 mm Length, 100 PK

  • Mfr # M4010CSB
  • Zoro # G8535705

product price: 
$
29.19
/pk of 100, $0.29/ea

Key Features

Button Head
Material
Steel
Finish
Plain
Standards
ISO 7380, ASTM F835M
System of Measurement
Metric
Fastener Thread Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M4010CSB
Zoro #
G8535705
UPC #
-
Country of Origin
United States
Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Button
Standards
ISO 7380, ASTM F835M
System of Measurement
Metric
Fastener Thread Type
Metric
Cap Screw Type
Hex Head Cap Screw
Thread Style
Partially Threaded

Dimensions

Thread Size
M4-0.70
Screw Length
10 mm

Description

Cap Screws And Hex Bolts,M4-0.7X,PK100, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products