Shop ZORO SELECT
See all product information
Create Account
M4-0.70 Socket Head Cap Screw, Plain Steel, 100 PK
- Mfr # M4016CSFL
- Zoro # G8536195
product price:Â
$
51.19
/pk of 100, $0.51/ea
Key Features
Flat Head
Material
Steel
Finish
Plain
Standards
ANSI B 18.3.5, ASTM F835M
System of Measurement
Metric
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4016CSFL
- Zoro #
- G8536195
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Plain
- Head Type
- Flat
- Standards
- ANSI B 18.3.5, ASTM F835M
- System of Measurement
- Metric
- Thread Style
- Partially Threaded
- Cap Screw Type
- Hex Head Cap Screw
- Fastener Thread Type
- Metric
Dimensions
- Thread Size
- M4-0.70
- Screw Length
- 16 mm
Description
Cap Screws And Hex Bolts,M4-0.7X,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.