Shop ZORO SELECT

M4-0.70 x 5 mm Phillips Flat Machine Screw, Plain Stainless Steel, 1500 PK

  • Mfr # M45MPF188
  • Zoro # G2585552

product price: 
$
66.99
/pk of 1500, $0.04/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Standards
DIN 965
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M45MPF188
Zoro #
G2585552
UPC #
-
Country of Origin
Taiwan, Province of China
System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Standards
DIN 965
Item
Machine Screw

Dimensions

Thread Size
M4-0.70
Fastener Length
5 mm

Description

Machine Screws,M4-0.7x5 DIN965,Package Quantity 1500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products