Shop ZORO SELECT
See all product information
Create Account
M4-0.7X5 ISO4029 SOCKET SET CUPPT. BLK OX, PK100
- Mfr # M4005SSC
- Zoro # G4842352
product price:Â
$
4.39
/pk of 100, $0.04/ea
Sold in multiples of 2Â pks for
$8.78
Key Features
Torx Drive
System of Measurement
Metric
Thread Size
M4-0.70
Point Type
Cup
Material
Alloy Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4005SSC
- Zoro #
- G4842352
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Drive Type
- Torx
- Point Type
- Cup
- Material
- Alloy Steel
- Finish
- Black Oxide
- Item
- Set Screw
- Fastener Industry Standards
- ASTM F912M, ISO 4029
- Rockwell Hardness
- C45 to 53
- Fastener Thread Type
- Metric
- Head Type
- Socket
Dimensions
- Thread Size
- M4-0.70
- Overall Length
- 5 mm
Description
Socket Set Screws, M4-0.7X5 ISO40,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.