Shop ZORO SELECT
See all product information
Create Account
M4-0.70 Socket Head Cap Screw, Button, Plain Steel, 8 mm Length, 100 PK
- Mfr # M4008CSB
- Zoro # G8535818
product price:Â
$
34.15
/pk of 100, $0.34/ea
Key Features
Button Head
Material
Steel
Finish
Plain
Standards
ISO 7380, ASTM F835M
System of Measurement
Metric
Fastener Thread Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4008CSB
- Zoro #
- G8535818
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Plain
- Head Type
- Button
- Standards
- ISO 7380, ASTM F835M
- System of Measurement
- Metric
- Fastener Thread Type
- Metric
- Cap Screw Type
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
Dimensions
- Thread Size
- M4-0.70
- Screw Length
- 8 mm
Description
M4-0.7X8 Metric Button Head Socket Cap Screw Plain ASME B18.3.4M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.