Shop ZORO SELECT

Thread Cutting Screw, M4-1.79 x 12 mm, Zinc Plated Steel Pan Head Phillips Drive, 5000 PK

  • Mfr # M412PTPP
  • Zoro # G2478909

product price: 
$
214.99
/pk of 5000, $0.04/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M412PTPP
Zoro #
G2478909
UPC #
-
Country of Origin
Taiwan, Province of China
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Dimensions

Screw Size
M4-1.79
Fastener Length
12 mm

Description

M4-1.79X12 Metric Phillips Pan Head PT Alternative Fully Threaded Zinc & Bake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products