Shop ZORO SELECT

Hex Nut, M42-1.50, Steel, Class 8, Black Oxide, 34 mm Ht

  • Mfr # M01120.420.0150
  • Zoro # G1942650

product price: 
$
11.89
/ea

Key Features

Thread Size
M42-1.50
Material
Steel
Material Grade/Class
Class 8
Finish
Black Oxide
Hex Height
34 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M01120.420.0150
Zoro #
G1942650
UPC #
-
Country of Origin
Multiple
Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Black Oxide
Standards
DIN 934
System of Measurement
Metric
Thread Type
Fine
Thread Direction
Right Hand
Fastener Thread Type
Metric Fine
Application
General Purpose
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 934
Hex Type
Standard Hex
Pack Size
Small Pack
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Nut Standards
DIN 934
Nut Style
Hex Nut
Material Grade
Class 8
Basic Material
Steel
Temperature - Maximum
150 Degrees C
Product Type
Standard Hex Nut
Made in North America
No
Industry Standards
DIN 934
Removable
Yes
Rockwell Hardness
HRC30 max
Temperature - Minimum
-50 Degrees C
Material Quality Standards
DIN 267-4
REACH Compliant
Yes
Tensile Strength
800 MPa
RoHS Compliant
Yes
Color
Gray
Thread Fit
6H
Shell Material
Steel

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 8, Material Steel, Thread Size M42x1.50, Hex Width 65 mm, Hex Height 34 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards DIN 267-4, System of Measurement Metric, Thread Direction Right Hand, Color Gray, Industry Standards DIN 934, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.