This item is Discontinued.

Zoro Select M42 Socket Head Cap Screw, Standard, Black Oxide Steel, 300 mm Length, 3 PK L07000.420.0300

This item is Discontinued.

Zoro Select

M42 Socket Head Cap Screw, Standard, Black Oxide Steel, 300 mm Length, 3 PK (Discontinued)

Mfr # L07000.420.0300
Zoro # G2090757
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07000.420.0300
Zoro #
G2090757
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Standard
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Partially Threaded
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Pack Size
Bulk Pack
Thread Pitch
4.5 mm
Material Grade/Class
Class 12.9
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 912
Minimum Temperature
-58 Degrees F
Finish Type
Black Oxide
Material Type
Steel
Min. Tensile Strength
1,200 N/sq mm
Screw Head Type
Cylindrical
Basic Material
Steel
Fastener Finish
Black Oxide
Material Grade
Class 12.9
Fastener Industry Standards
DIN 912
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 32 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M42x4.50, Minimum Thread Length 130 mm, Fastener Length 300 mm, Head Height 42 mm, Head Diameter 63 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews