M5-0.80 Socket Head Cap Screw, Button Flanged, Zinc Plated Steel, 20 mm Length, 100 PK

  • Mfr # M07141.050.0020
  • Zoro # G2652091
product price: 
$
10.39
/pk of 100, $0.10/ea

Key Features

Button Flanged Head
Hex Drive
Thread Size
M5-0.80
Material
Steel
Finish
Zinc Plated
Drive Size
3 mm
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07141.050.0020
Zoro #
G2652091
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Screw Length
20 mm
Drive Size
3 mm
Thread Length
20 mm
Vented Hole Size
Not Vented
Head Height
2.75 mm
Min. Thread Length
20 mm
Head Diameter
9.5 mm
Minimum Thread Length
20 mm
Length
20 mm
Dia./Thread Size
M5-0.80
Head Dia.
9.5 mm
Fastener Length
20 mm
Flange Thickness
1 mm
Flange Diameter
11.8 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Button Flanged
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-2
System of Measurement
Metric
Rockwell Hardness
C32 to C39
Temp. Range
-58 Degrees to 302 Degrees F
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Type
Coarse
Pack Size
Small Pack
Material Grade/Class
Class 10.9
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Thread Pitch
0.8 mm
Dimensional Standards
ISO 7380-2
Fastener Industry Standards
ISO 7380-2
Screw Head Type
Button Flanged
Min. Tensile Strength
1,000 N/sq mm
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Material Grade
Class 10.9
Fastener Finish
Zinc Plated
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Alloy Steel

Description

Button Socket Head Cap Screw, Head Type Flanged Button, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Alloy Steel, Finish Zinc-Plated, Thread Size M5x0.80, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 2.75 mm, Head Diameter 9.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-2, Flange Diameter 11.8 mm, Flange Thickness 1 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products