This item is Discontinued.

Zoro Select M5-0.80 Socket Head Cap Screw, Button, Black Oxide Steel, 25 mm Length, 2600 PK L07150.050.0025

This item is Discontinued.

Zoro Select

M5-0.80 Socket Head Cap Screw, Button, Black Oxide Steel, 25 mm Length, 2600 PK (Discontinued)

Mfr # L07150.050.0025
Zoro # G2091378
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07150.050.0025
Zoro #
G2091378
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Screw Length
25 mm
Drive Size
4 mm
Head Height
2.75 mm
Thread Length
25 mm
Min. Thread Length
25 mm
Head Diameter
9.5 mm
Minimum Thread Length
25 mm
Length
25 mm
Dia./Thread Size
M5-0.80
Head Dia.
9.5 mm
Fastener Length
25 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Style
Fully Threaded
Rockwell Hardness
C32 to C39
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Finish Type
Black Oxide
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 10.9
Maximum Temperature
302 Degrees F
Material Type
Steel
Thread Pitch
0.8 mm
Dimensional Standards
ISO 7380-1
Pack Size
Bulk Pack
Basic Material
Steel
Material Grade
Class 10.9
Fastener Finish
Black Oxide
Fastener Industry Standards
ISO 7380-1
Screw Head Type
Button
Min. Tensile Strength
1,000 N/sq mm
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M5x0.80, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 2.75 mm, Head Diameter 9.5 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable

Ratings & reviews