CAD
Shop ZORO SELECT

M5-0.80 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 25 mm Length, 50 PK

  • Mfr # M51030.050.0025
  • Zoro # G1725092
CAD Available

product price: 
$
5.49
/pk of 50, $0.11/ea

Key Features

Button Head
Hex Drive
CAD Drawing
Thread Size
M5-0.80
Screw Length
25 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M51030.050.0025
Zoro #
G1725092
UPC #
190735984789
Country of Origin
Multiple
CAD Available
Yes
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
ISO 7380
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Style
Fully Threaded
Rockwell Hardness
C39 to C44
Color
Silver
Thread Type
Coarse
Proof Load
74,000 psi
Material Quality Standards
ASTM A307A
Manufacturer Location
Globally Sourced
Minimum Temperature
-50 Degrees F
Dimensional Standards
ISO 7380
Pack Size
Small Pack
Thread Pitch
0.8 mm
Seal Material
None
Non-Marring Tip
No
Minimum Yield Strength
81,000 psi
Head Texture
Smooth
Material Grade/Class
18-8
Thread Fit
6G
Includes Washer
No
Sealing Gasket
No
Resistance Properties
Corrosion-Resistant
Maximum Temperature
550 Degrees F
Fastener Industry Standards
ISO 7380
Basic Material
Stainless Steel
Screw Head Type
Button
Fastener Finish
Plain
Material Grade
A2
Temperature - Maximum
550 Degrees F
Temperature - Minimum
-50 Degrees F
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Thread Size
M5-0.80
Screw Length
25 mm
Drive Size
3 mm
Head Height
2.75 mm
Thread Length
25 mm
Min. Thread Length
25 mm
Minimum Head Height
2.5 mm
Maximum Head Height
2.75 mm
Minimum Thread Length
25 mm
Head Diameter
9.5 mm
Head Dia.
9.5 mm
Length
25 mm
Dia./Thread Size
M5-0.80
Fastener Length
25 mm

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M5-0.8, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 2.75 mm, Head Diameter 9.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products