M5-0.80 Socket Head Cap Screw, Socket, Zinc Plated Steel, 100 mm Length, 50 PK

  • Mfr # M07160.050.0100
  • Zoro # G0304370
product price: 
$
14.59
/pk of 50, $0.29/ea

Key Features

Socket Head
Hex Drive
Thread Size
M5-0.80
Screw Length
100 mm
Material
Steel
Finish
Zinc Plated
Drive Size
4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07160.050.0100
Zoro #
G0304370
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Screw Length
100 mm
Drive Size
4 mm
Thread Length
25 mm
Head Height
5 mm
Min. Thread Length
25 mm
Head Diameter
8.5 mm
Minimum Thread Length
25 mm
Dia./Thread Size
M5-0.80
Head Dia.
8.5 mm
Length
100 mm
Fastener Length
100 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Rockwell Hardness
C22 to C34
Thread Type
Coarse
Material Grade/Class
Class 8.8
Thread Pitch
0.8 mm
Dimensional Standards
DIN 912
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Basic Material
Steel
Material Grade
Class 8.8
Fastener Finish
Zinc Plated
Screw Head Type
Cylindrical
Fastener Industry Standards
DIN 912
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
800 N/sq mm
Head Texture
Knurled
Temperature - Maximum
302 Degrees F
Non-Marring Tip
No
Type
Socket Head Cap Screw
Sealing Gasket
No
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M5x0.80, Minimum Thread Length 25 mm, Fastener Length 100 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products