This item is Discontinued.

Zoro Select M5 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 2400 PK L07000.050.0020

This item is Discontinued.

Zoro Select

M5 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 2400 PK (Discontinued)

Mfr # L07000.050.0020
Zoro # G5659967
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07000.050.0020
Zoro #
G5659967
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C39 to C44
Thread Style
Fully Threaded
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Pack Size
Bulk Pack
Material Grade/Class
Class 12.9
Minimum Temperature
-58 Degrees F
Thread Pitch
0.8 mm
Dimensional Standards
DIN 912
Maximum Temperature
302 Degrees F
Material Type
Steel
Finish Type
Black Oxide
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Material Grade
Class 12.9
Screw Head Type
Cylindrical
Fastener Finish
Black Oxide
Fastener Industry Standards
DIN 912
Min. Tensile Strength
1,200 N/sq mm
Head Type
Standard
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M5x0.80, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 5 mm, Head Diameter 8 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.