CAD
Shop ZORO SELECT

M5-0.80 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 25 mm Length, 50 PK

  • Mfr # M51050.050.0025
  • Zoro # G5334366
CAD Available

product price: 
$
6.15
/pk of 50, $0.12/ea

Key Features

Socket Head
Hex Drive
CAD Drawing
Thread Size
M5-0.80
Screw Length
25 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M51050.050.0025
Zoro #
G5334366
UPC #
-
Country of Origin
Multiple
CAD Available
Yes
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Thread Direction
Right Hand
Thread Style
Fully Threaded
Rockwell Hardness
C32 to C39
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Proof Load
74,000 psi
Color
Silver
Sealing Gasket
No
Maximum Temperature
550 Degrees F
Non-Marring Tip
No
Material Grade/Class
18-8
Material Quality Standards
ASTM A307A
Resistance Properties
Corrosion-Resistant
Head Texture
Knurled
Minimum Temperature
-50 Degrees F
Minimum Yield Strength
81,000 psi
Dimensional Standards
DIN 912
Pack Size
Small Pack
Includes Washer
No
Manufacturer Location
Globally Sourced
Thread Fit
6G
Thread Pitch
0.8 mm
Seal Material
None
Material Grade
A2
Screw Head Type
Cylindrical
Min. Tensile Strength
101,500 psi
Basic Material
Stainless Steel
Fastener Finish
Plain
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 912
Temperature - Maximum
550 Degrees F
Temperature - Minimum
-50 Degrees F
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Thread Size
M5-0.80
Screw Length
25 mm
Drive Size
4 mm
Head Height
5 mm
Vented Hole Size
Not Vented
Thread Length
25 mm
Min. Thread Length
25 mm
Maximum Head Height
5 mm
Head Diameter
8.5 mm
Minimum Thread Length
25 mm
Minimum Head Height
4.82 mm
Dia./Thread Size
M5-0.80
Length
25 mm
Head Dia.
8.5 mm
Fastener Length
25 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M5-0.8, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.