This item is Discontinued.

Zoro Select M5 Socket Head Cap Screw, Standard, Zinc Plated Steel, 30 mm Length, 1800 PK L07160.050.0030

This item is Discontinued.

Zoro Select

M5 Socket Head Cap Screw, Standard, Zinc Plated Steel, 30 mm Length, 1800 PK (Discontinued)

Mfr # L07160.050.0030
Zoro # G1618132
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07160.050.0030
Zoro #
G1618132
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5x0.80
Screw Length
30 mm
Drive Size
4 mm
Thread Length
25 mm
Head Height
5 mm
Min. Thread Length
25 mm
Minimum Thread Length
25 mm
Head Diameter
8.5 mm
Head Dia.
8.5 mm
Length
30 mm
Dia./Thread Size
M5-0.80
Fastener Length
30 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc-Plated
Head Type
Standard
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C22 to C34
Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Type
Coarse
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Thread Pitch
0.8 mm
Dimensional Standards
DIN 912
Material Grade/Class
Class 8.8
Finish Type
Zinc Plated
Material Type
Steel
Basic Material
Steel
Material Grade
Class 8.8
Fastener Industry Standards
DIN 912
Fastener Finish
Zinc Plated
Min. Tensile Strength
800 N/sq mm
Screw Head Type
Cylindrical
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M5x0.80, Minimum Thread Length 25 mm, Fastener Length 30 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.