This item is Discontinued.

Zoro Select M5 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 3800 PK L07400.050.0016

This item is Discontinued.

Zoro Select

M5 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 3800 PK (Discontinued)

Mfr # L07400.050.0016
Zoro # G5657745
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07400.050.0016
Zoro #
G5657745
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
DIN 7991
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Thread Style
Fully Threaded
Thread Direction
Right Hand
Rockwell Hardness
C32 to C39
Fastener Thread Type
Metric Coarse
Head Angle (Deg.)
90 Degrees
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Finish Type
Black Oxide
Head Shape
Round
Dimensional Standards
DIN 7991
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 10.9
Countersink Angle
90 Degrees
Material Type
Steel
Thread Pitch
0.8 mm
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Material Grade
Class 12.9
Min. Tensile Strength
1,000 N/sq mm
Fastener Industry Standards
DIN 7991
Fastener Finish
Black Oxide
Screw Head Type
Flat
Head Type
Flat
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M5x0.80, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 3 mm, Head Diameter 11 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.