Shop ZORO SELECT
See all product information
Create Account
M5-0.80 Socket Head Cap Screw, Flat, Plain 316 Stainless Steel, 40 mm Length, 50 PK
- Mfr # M55060.050.0040
- Zoro # G2861120
product price:Â
$
15.49
/pk of 50, $0.31/ea
Key Features
Flat Head
Hex Drive
Thread Size
M5-0.80
Screw Length
40 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- M5-0.80
- Screw Length
- 40 mm
- Drive Size
- 3 mm
- Vented Hole Size
- Not Vented
- Head Height
- 3.2 mm
- Thread Length
- 30 mm
- Min. Thread Length
- 30 mm
- Minimum Thread Length
- 30 mm
- Head Diameter
- 11.2 mm
- Head Dia.
- 11.2 mm
- Dia./Thread Size
- M5-0.80
- Length
- 40 mm
- Fastener Length
- 40 mm
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M5x0.80, Minimum Thread Length 30 mm, Fastener Length 40 mm, Head Height 3.2 mm, Head Diameter 11.2 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.