Shop ZORO SELECT

M5-0.80 Socket Head Cap Screw, Low Profile, Plain Steel, 50 mm Length, 100 PK

  • Mfr # M07080.050.0050
  • Zoro # G0305560

product price: 
$
17.15
/pk of 100, $0.17/ea

Key Features

Low Profile Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
4 mm
Tensile Strength
116,000 psi
Standards
DIN 7984
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07080.050.0050
Zoro #
G0305560
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Screw Length
50 mm
Drive Size
4 mm
Thread Length
25 mm
Head Height
3.5 mm
Min. Thread Length
25 mm
Minimum Thread Length
25 mm
Head Diameter
8.5 mm
Dia./Thread Size
M5-0.80
Length
50 mm
Head Dia.
8.5 mm
Fastener Length
50 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Low Profile
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Thread Style
Partially Threaded
Rockwell Hardness
C22 to C34
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Dimensional Standards
DIN 7984
Material Grade/Class
Class 8.8
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Thread Pitch
0.8 mm
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Screw Head Type
Low
Fastener Finish
Plain
Material Grade
Class 8.8
Fastener Industry Standards
DIN 7984
Min. Tensile Strength
800 N/sq mm
Temperature - Maximum
302 Degrees F
Non-Marring Tip
No
Sealing Gasket
No
Type
Socket Head Cap Screw
Temperature - Minimum
-58 Degrees F
Head Texture
Smooth
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M5x0.80, Minimum Thread Length 25 mm, Fastener Length 50 mm, Head Height 3.5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.