Shop ZORO SELECT

Thread Cutting Screw, M5-0.80 x 10 mm, Wax Steel Pan Head Torx Drive, 500 PK

  • Mfr # M510D7500T
  • Zoro # G9083026

product price: 
$
36.85
/pk of 500, $0.07/ea

Key Features

Pan Head
Torx Drive
Blunt Tip
System of Measurement
Metric
Material
Steel
Finish
Wax
Standards
DIN 7500CE
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M510D7500T
Zoro #
G9083026
UPC #
-
Country of Origin
Taiwan, Province of China
System of Measurement
Metric
Head Type
Pan
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Wax
Standards
DIN 7500CE
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Dimensions

Screw Size
M5-0.80
Fastener Length
10 mm

Description

Cutting Screws,M5-0.8X10 DIN7500,PK500, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products