Shop ZORO SELECT

Thread Cutting Screw, M5-0.80 x 12 mm, Wax Stainless Steel Hex Head Hex Drive, 2500 PK

  • Mfr # M512RW188
  • Zoro # G2489390

product price: 
$
1,139.99
/pk of 2500, $0.46/ea
Free Shipping & Returns

Key Features

Hex Head
System of Measurement
Metric
Material
Stainless Steel
Finish
Wax
Standards
DIN 7500D
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M512RW188
Zoro #
G2489390
UPC #
-
Country of Origin
Taiwan, Province of China
System of Measurement
Metric
Head Type
Hex
Drive
Hex
Material
Stainless Steel
Finish
Wax
Standards
DIN 7500D
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Dimensions

Screw Size
M5-0.80
Fastener Length
12 mm

Description

Screws,M5-0.8X12 DIN7500D UNS H,PK2500, Package Quantity 2500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products