Shop ZORO SELECT

Thread Cutting Screw, M5-0.80 x 30 mm, Passivated Stainless Steel Pan Head Torx Drive, 700 PK

  • Mfr # M530RTP188
  • Zoro # G2489144

product price: 
$
201.99
/pk of 700, $0.29/ea
Free Shipping & Returns

Key Features

Pan Head
Torx Drive
System of Measurement
Metric
Material
Stainless Steel
Finish
Passivated
Standards
DIN 7500CE
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M530RTP188
Zoro #
G2489144
UPC #
-
Country of Origin
Taiwan, Province of China
System of Measurement
Metric
Head Type
Pan
Drive
Torx
Material
Stainless Steel
Finish
Passivated
Standards
DIN 7500CE
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Dimensions

Screw Size
M5-0.80
Fastener Length
30 mm

Description

Screws,M5-0.8X30 D7500CE 6LOBE P,PK700, Package Quantity 700

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products