Shop ZORO SELECT

Thread Cutting Screw, M5-2.24 x 20 mm, Zinc Plated Steel Pan Head Phillips Drive, 2500 PK

  • Mfr # M520PTPP
  • Zoro # G2479344

product price: 
$
217.99
/pk of 2500, $0.09/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M520PTPP
Zoro #
G2479344
UPC #
-
Country of Origin
Taiwan, Province of China
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Dimensions

Screw Size
M5-2.24
Fastener Length
20 mm

Description

Screws,M5-2.24X20 PHIL PAN PT A,PK2500, Package Quantity 2500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products