Shop ZORO SELECT

Thread Forming Screw, M5-2.30 x 10 mm, Zinc Plated Steel Pan Head Pozidriv Drive, 6000 PK

  • Mfr # M510LZP4
  • Zoro # G9730219

product price: 
$
462.99
/pk of 6000, $0.08/ea
Free Shipping & Returns

Key Features

Pan Head
Pozidriv Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M510LZP4
Zoro #
G9730219
UPC #
-
Country of Origin
Taiwan, Province of China
System of Measurement
Metric
Head Type
Pan
Drive
Pozidriv
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thread Forming Screw

Dimensions

Screw Size
M5-2.30
Fastener Length
10 mm

Description

M5-2.3X10 Metric Pozi Pan Plastite/Fix Alternative 45 Degree Full Thread Zinc and Bake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products