Shop ZORO SELECT
See all product information
Create Account
Hex Nut, M56-2.00, Steel, Class 8, Black Oxide, 45 mm Ht
- Mfr # M01120.560.0200
- Zoro # G0307487
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M56-2.00
Material
Steel
Material Grade/Class
Class 8
Finish
Black Oxide
Hex Height
45 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M01120.560.0200
- Zoro #
- G0307487
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M56-2.00
- Hex Height
- 45 mm
- Hex Width
- 85 mm
- Nut Height
- 45 mm
- Dia./Thread Size
- M56-2.00
- Width Across Flats
- 85 mm
- For Screw Size
- M56
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 8, Material Steel, Thread Size M56x2.00, Hex Width 85 mm, Hex Height 45 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards DIN 267-4, System of Measurement Metric, Thread Direction Right Hand, Color Gray, Industry Standards DIN 934, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.