Shop ZORO SELECT
See all product information
Create Account
A2, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 10 mm L, 50 PK
- Mfr # M51010.060.0010
- Zoro # G5323997
product price:Â
$
3.89
/pk of 50, $0.08/ea
Key Features
External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M6-1.00
Head Width
10 mm
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M51010.060.0010
- Zoro #
- G5323997
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- A2
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 933
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Tensile Strength
- 101,500 psi
- Threadlocker Minimum Temperature
- M6-1.00
- Threadlocker Maximum Temperature
- 1 mm
- Globally Sourced
- Globally Sourced
- Dimensional Standards
- DIN 933
- Manufacturer Location
- Globally Sourced
- Fastener Industry Standards
- DIN 933
- Screw Industry Standards
- DIN 933
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M6-1.00
- Fastener Length
- 10 mm
- Head Width
- 10 mm
- Head Height
- 4 mm
- Min. Thread Length
- 10 mm
- Head and Washer Height
- 4 mm
- Overall Length
- 10 mm
- Screw Size
- M6
- Minimum Thread Length
- 10 mm
- Wire Rope Length
- 10 mm
- Length
- 10 mm
Description
The ZORO SELECT - M51010.060.0010 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from stainless steel and adhering to DIN 933 dimensional standards, this screw is suitable for use in a variety of industrial applications including construction, manufacturing, and engineering projects.
- Drive: The external hex drive requires a wrench or socket of the same shape for application.
- Fastener Length: With a length of 10 mm, this is the maximum depth to which it can be inserted into material.
- Finish: Plain finish is intended to improve durability and corrosion resistance.
- Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options.
- Material Grade/Class: A2 grade represents certain strength, hardness, and resistance properties that may be appropriate for different applications.
- Tensile Strength: Tensile strength measured at 101500 psi provides an indication of potential performance under stress conditions
- Thread Direction & Size: Right hand thread direction tightens clockwise with size M6-1.00 compatible with corresponding nuts or holes
- Thread Style & Type: Fully threaded design extending from tip to head featuring metric coarse ridges that could be used in diverse types of industrial applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.