This item is Discontinued.

Zoro Select Not Graded, M6-1.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 35 mm L, 1100 PK L55000.060.0035

This item is Discontinued.

Zoro Select

Not Graded, M6-1.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 35 mm L, 1100 PK (Discontinued)

Mfr # L55000.060.0035
Zoro # G1836648
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L55000.060.0035
Zoro #
G1836648
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
35 mm
Head Width
10 mm
Head Height
4 mm
Min. Thread Length
18 mm
Minimum Thread Length
18 mm
Head and Washer Height
4 mm
Dia./Thread Size
M6-1.00
Overall Length
35 mm
Screw Size
M6
Wire Rope Length
35 mm
Length
35 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
316 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
101,500 psi
Dimensional Standards
DIN 931
Globally Sourced
Globally Sourced
Thread Pitch
1 mm
Dimensional Standards
DIN 931
Hex Head Cap Screw Type
Hex Head Cap Screw
Threadlocker Minimum Temperature
M6-1.00
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Threadlocker Maximum Temperature
1 mm
Manufacturer Location
Globally Sourced
Screw Industry Standards
DIN 931
Basic Material
Stainless Steel
Head Type
Hex
Bolt Material
Stainless Steel
Fastener Industry Standards
DIN 931
Type
Hex Head Cap Screw
Material Type
Stainless Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 18 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 1100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.