Shop ZORO SELECT
See all product information
Create Account
A4, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 50 PK
Mfr # M55000.060.0050
Zoro # G5501711
product price:Â
$
21.29
/pk 50, $0.43/ea
Key Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M6-1.00
Head Width
10 mm
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M55000.060.0050
- Zoro #
- G5501711
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- A4
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 931
- Item
- Hex Head Cap Screw
- Temp. Range
- -58 Degrees to 302 Degrees F
- Thread Type
- Coarse
- Tensile Strength
- 101,500 psi
- Threadlocker Minimum Temperature
- M6-1.00
- Maximum Temperature
- 302 Degrees F
- Globally Sourced
- Globally Sourced
- Threadlocker Maximum Temperature
- 1 mm
- Minimum Temperature
- -58 Degrees F
- Dimensional Standards
- DIN 931
- Manufacturer Location
- Globally Sourced
- Type
- Hex Head Cap Screw
- Temperature - Minimum
- -58 Degrees F
- Temperature - Maximum
- 302 Degrees F
- Drive Type
- External Hex
- Head Type
- Hex
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 18 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 50