Shop ZORO SELECT

A4, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 50 PK

  • Mfr # M55000.060.0070

  • Zoro # G5688654


product price: 
$
27.59
/pk 50, $0.55/ea

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M6-1.00
Head Width
10 mm
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M55000.060.0070
Zoro #
G5688654
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
101,500 psi
Thread Type
Coarse
Threadlocker Maximum Temperature
1 mm
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 931
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M6-1.00
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 931
Screw Industry Standards
DIN 931
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 18 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 50

Ratings & reviews

Explore more products