Shop ZORO SELECT

M6-1.00 Socket Head Cap Screw, Button Flanged, Zinc Plated Steel, 30 mm Length, 100 PK

  • Mfr # M07141.060.0030
  • Zoro # G1942221

product price: 
$
32.79
/pk of 100, $0.33/ea

Key Features

Button Flanged Head
Hex Drive
Thread Size
M6-1.00
Material
Steel
Finish
Zinc Plated
Drive Size
4 mm
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07141.060.0030
Zoro #
G1942221
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
30 mm
Drive Size
4 mm
Vented Hole Size
Not Vented
Thread Length
30 mm
Head Height
3.3 mm
Min. Thread Length
30 mm
Minimum Thread Length
30 mm
Head Diameter
10.5 mm
Length
30 mm
Head Dia.
10.5 mm
Dia./Thread Size
M6-1.00
Fastener Length
30 mm
Flange Thickness
1.2 mm
Flange Diameter
13.6 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Button Flanged
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-2
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Thread Style
Fully Threaded
Rockwell Hardness
C32 to C39
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Thread Pitch
1 mm
Material Grade/Class
Class 10.9
Dimensional Standards
ISO 7380-2
Maximum Temperature
302 Degrees F
Fastener Finish
Zinc Plated
Screw Head Type
Button Flanged
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Fastener Industry Standards
ISO 7380-2
Min. Tensile Strength
1,000 N/sq mm
Material Grade
Class 10.9
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Alloy Steel

Description

Button Socket Head Cap Screw, Head Type Flanged Button, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Finish Zinc-Plated, Thread Size M6x1.00, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 3.3 mm, Head Diameter 10.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-2, Flange Diameter 13.6 mm, Flange Thickness 1.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products